Shop All End Tables
International Concepts
42 W, 25 L, 18 H
Mfr # OT-6C
Zoro # G7880254
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 42
- Length 25
- Height 18
- Overall Height 25
- Weight 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # OT-6C
- Zoro # G7880254
- UPC # 727506694594
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 42 |
Length | 25 |
Height | 18 |
Overall Height | 25 |
Overall Width | 18 |
Overall Length | 42 |
Details
Weight | 55 |
Material | Hardwood |
Color | Unfinished |
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Dimensions: 42"W x 25"D x 18"H
- •Made from solid hardwood Includes a butcher block surface
- •Ready to assemble
- •Includes 1 shelf
- •Distance from lower shelf to floor: 3.94"
- •Distance from lower shelf to bottom of apron: 11.1"
- •Dimensions of shelf: 39.6 x 22.4"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODEN MALLET 10 Pocket Free Standing Oak Display Medium Oak (MR10-FSMO)
- ZORO SELECT Mini Blinds, 60" Lx 71" W, White, Faux Wood (493P44)
- ABUS File Cabinet Locking Bar 36" (ABUS File Bar 3 Ft)
- ALATERRE FURNITURE Windsor 2-Drawer Wood Nightstand, Driftwood Gray (ANWI0132)
- INTERNATIONAL CONCEPTS 42 W, 24 L, 18 H (OT-5C)
- INTERNATIONAL CONCEPTS 18 W, 18 L, 24 H (OT32-18R-18)
- INTERNATIONAL CONCEPTS 21 W, 22 L, 25 H (OT-9TE)
- INTERNATIONAL CONCEPTS 21 W, 21 L, 30 H (OT-91)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 24 H, Hickory/Washed Coal (OT45-15E2)
- INTERNATIONAL CONCEPTS 48 W, 16 L, 30 H (OT581-70S)
- MONARCH SPECIALTIES Accent Table - Espresso (I 2486)
- International Concepts End Tables