Shop All End Tables
International Concepts
42 W, 24 L, 18 H
Mfr # BJ6TC
Zoro # G7880738
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 42
- Length 24
- Height 18
- Overall Length 42
- Color Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # BJ6TC
- Zoro # G7880738
- UPC # 727506009190
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 42 |
Length | 24 |
Height | 18 |
Overall Length | 42 |
Overall Height | 24 |
Overall Width | 18 |
Details
Color | Unfinished |
Material | Hardwood |
Weight | 47.1 |
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Dimensions: 42"W x 24"D x 18"H
- •Made from solid hardwood Includes a butcher block surface
- •Ready to assemble
- •Includes 1 shelf
- •Size of shelf: 33.2" X 18.3"
- •Distance from apron to top of shelf: 10.2"
- •Distance from floor to bottom of shelf: 4.1"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Christmas Tree Storage Bag Fits 7.5 Ft Artificial Tree Protect Holiday Decorations (Green) (958134EQC)
- SECO Poster Snap Frame, 18" x 24", Silver (SN1824NEW)
- WESTCLOX Big Ben 3.8 in. Silver Alarm Clock Analog (90010A)
- MONARCH SPECIALTIES Accent Table - 48"L / Grey / Black Metal Hall Console (I 3576)
- INTERNATIONAL CONCEPTS 48 W, 16 L, 30 H, Unfinished (OT-15S)
- INTERNATIONAL CONCEPTS 42 W, 24 L, 18 H (OT-5C)
- INTERNATIONAL CONCEPTS 24 W, 24 L, 24 H, Wood Top, White (OT08-46ER)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 24 H, Snow White (OT08-3071X)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 24 H (3071)
- INTERNATIONAL CONCEPTS 36 W, 18 L, 18 H (OT-44)
- FABULAXE 21.75 W, 21.75 L, 21.75 H, Metal Top, Silver (QI004410.SI)
- International Concepts End Tables