42 in. Dual Drop Leaf Table with 2 Ladder Back Dining Chairs - 3 Piece Dining Set
Mfr # K46-42DP-C2P
Zoro # G801848709
Key Features
- Width 42
- Height 29.5
- Finish Black
- Material Wood
- Weight 88.1
Product Information
- Brand International Concepts
- MFR # K46-42DP-C2P
- Zoro # G801848709
- UPC # 727506560646
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 42 |
Height | 29.5 |
Depth | 42 |
Details
Finish | Black |
Material | Wood |
Weight | 88.1 |
Chair Weight Capacity | 250 Pounds |
Color | Black |
Assembly Required | Yes |
Includes | 1 Table and 2 chairs |
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table set from International Concepts Furniture. This table set is part of a high-quality collection
of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Customize your perfect dining experience with this versatile dropleaf dining table set from International Concepts!
- •Set includes drop leaf dining table and 2 dining chairs
- •Made of solid hardwood
- •Table dimensions: 42 in. W x 42 in. D x 29.5 in. H
- •9 in. drop leaf on each side with a 24 in. x 42 in. center section
- •Pedestal base with 4 feet for maximum support
- •Chair dimensions: 18.11 in. W x 19.5 in. D x 35.4 in. H
- •Seat dimensions: 18 in. H x 18.11 in. W x 16.34 in. D
- •Box seat construction for easy assembly
- •Chair Weight capacity: 225 pounds
- •Finish: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Table, Square, Aluminum, 23.5", 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-1-GG)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 30.125", Laminate Top, Red (XU-A3672-REC-RED-T-A-GG)
- ALERA 14.96 in W 2 Drawer File Cabinets, Charcoal (ALEPBBFCH)
- OFFICESOURCE Stacked Seating Black Chair Dolly (3080DOLLYBK)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 29.5 H, White/Heather Gray (T05-42DP)
- INTERNATIONAL CONCEPTS 36 W, 20.6 L, 29 H (T-2236D)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 41.9 H (K09-36RT-27B-6B-2)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 36.1 H, Distressed Hickory/Stone (K41-36RXT-27B-6B)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 29 H, Washed Gray Taupe (K09-36RXT-C613-2)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 30.1 H, White/Heather Gray (K05-36RXT-27B-C10-4)
- ALATERRE FURNITURE 42 W, 36 L, 36 H (ANNP14192171)
- International Concepts Dining Room Tables & Sets