Shop All Coffee Tables
International Concepts
40 W, 40 L, 18 H, Wood Top, Unfinished
Mfr # OT-46CR
Zoro # G401974211
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 40
- Length 40
- Height 18
- Tabletop Material Wood
- Tabletop Color Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # OT-46CR
- Zoro # G401974211
- UPC # 727506688654
- Country of Origin Viet Nam
- Category Coffee Tables
Dimensions
Width | 40 |
Length | 40 |
Height | 18 |
Details
Tabletop Material | Wood |
Tabletop Color | Unfinished |
Leg Color | Unfinished |
Finish | Unfinished |
Assembled/Unassembled | Unassembled |
Includes | 1 Coffee Table |
Weight | 68.5 |
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Made of solid harwood
- •Butcher block surface design
- •Table dimensions: 40 in. W x 40 in. D x 18 in. H
- •Unfinished, allowing you to paint or stain to match your decor
- •Ready to assemble
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 18" x 24" Deluxe Recessed Mounted Polished Edge Medicine Cabinet (174PE)
- MONARCH SPECIALTIES Artificial Plant, 6" Tall, Succulent, Indoor, Faux, Fake, Table, Greenery, Potted, Set Of 3 (I 9587)
- DURHAM MFG Literature Rack 20 Compartments, 14-1/8"W x 14-1/8"D Gray (409-95)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (120123)
- INTERNATIONAL CONCEPTS 48 W, 28 L, 20 H, Wood Top, Hickory/Shell (OT79-15C)
- MANHATTAN COMFORT Anderson Coffee Table and End Table 2.0 in Cream - Set of 2 (2-AT01-CR)
- J&M FURNITURE J & M Furniture 175152 Modern Coffee Table 888 - Dark Oak (175152)
- FLASH FURNITURE Rectangle Coffee Table, 27.75 W, 19.75 L, 15 H, Resin Top, Light Gray (DAD-SF2-T-GG)
- DOBA-BNT Concord Round Coffee Table - Antique Walnut (SA143722)
- SAUDER Canton Lane Coffee Table 3a , Strong and lightweight 1 1/2 in. panel construction (425306)
- TUHOME 21.6 in. W, 19.6 in. L, 15.3 in. H, Black (MLW6580)
- International Concepts Coffee Tables