Shop All Drafting & Utility Tables
International Concepts
36 X 20 X 30
Mfr # OF09-49
Zoro # G7867928
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 36
- Length 20
- Height 30
- Overall Width 30
- Overall Height 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # OF09-49
- Zoro # G7867928
- UPC # 727506723447
- Country of Origin Viet Nam
- Category Drafting & Utility Tables
Dimensions
Width | 36 |
Length | 20 |
Height | 30 |
Overall Width | 30 |
Overall Height | 20 |
Overall Length | 36 |
Details
Material | Hardwood |
Color | Washed Gray Taupe |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 36"W x 20"D x 30"H
- •Made from solid hardwood with a butcher block surface
- •Ready to assemble
- •Inside size of center drawer: 2.16" x 14.80" x 15.35"
- •Drawer Includes euro glide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COZY HOME Cozy Home PilEuro26-1pack European Pillow; Standard Size (PilEuro26-1pack)
- LIVABLISS Monte Carlo MNC-2315 Machine Crafted Area Rug (MNC2315-2773)
- DMI Bed Wedge, Wht, 24inLx10inH (802-8027-1900)
- MARTEX Fitted Sheet, 54x80x12", PK12 (1S49395)
- INTERNATIONAL CONCEPTS 36 X 20 X 30 (OF-695249)
- INTERNATIONAL CONCEPTS 27 X 20 X 31.4 (273)
- INTERNATIONAL CONCEPTS 19 X 14.5 X 24 (647)
- INTERNATIONAL CONCEPTS 36 X 20 X 30 (OF581-49)
- FLASH FURNITURE Mobile Draft Table, 35-1/4" X 31-1/4", Cherry (NAN-JN-2739-GG)
- BARRICKS Utility Table, Rectangular, 60w x 18d x 30h, Walnut/Black (UT1860-WA)
- MONARCH SPECIALTIES Drafting Table - Adjustable / Grey Metal / Tempered Glass (I 7034)
- International Concepts Office & School Tables