36 W, 48 L, 40.9 H
Mfr # K09-36RXT-11P-2
Zoro # G7877999
Key Features
- Width 36
- Length 48
- Height 40.9
- Overall Width 40.9
- Overall Height 48
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K09-36RXT-11P-2
- Zoro # G7877999
- UPC # 727506546954
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 36 |
Length | 48 |
Height | 40.9 |
Overall Width | 40.9 |
Overall Height | 48 |
Overall Length | 36 |
Details
Material | Hardwood |
Color | Washed Gray Taupe |
Description
Create extra space when needed in your kitchen or dining room with this extension table from International Concepts. This versatile table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional tables. This table easily pulls apart on metal glides allowing you to insert a 12-inch leaf, adding to your dining space and accommodating additional guests. Pair with a wide variety of chairs and stools from the International Concepts seating collections to create the perfect dining experience! Whether you are enjoying a cup of coffee, a daily lunch, or a Sunday dinner, you will have this extension table to appreciate for years to come.
- •Table dimensions: 36"W x 48"D x 40.9"H
- •Made from solid wood
- •36" round top tableWith 12" leaf
- •Three tables in one! This item includes two 6" extension pedestal base that permits the consumer to turn the dining height table into a counter height table using one of the extensions. Add the second 6" extension to turn the table into a bar height table.
- •With leaf, table expands from 36" to 48"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Alabama Frosty Neck Pillow (102-816)
- PROPLUS Ceramic Soap Dish, Grout-In (180301)
- REGENCY Kee Folding Tables, 42 W, 42 L, 29 H, Wood, Metal Top, Grey (TBF4242GYBK)
- FELLOWES Lit Organizer, 24 Sec, 29x11-7/8x23-7/16 (25043)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 42 H (K-3030-342T)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 36.1 H, Distressed Hickory/Stone (K41-36RXT-27B-6B)
- INTERNATIONAL CONCEPTS 44 W, 44 L, 30 H (T41-144R-30)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 35.5 H, Wood Top, Hickory/Washed Coal (K45-42DPT-S102-4)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 30.1 H, Hickory/Washed coal (K45-36RXT-27B-C10-4)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 29.1 H (K42-30RT-C617-2)
- FLASH FURNITURE Henry 60in Commercial Grade Heavy Duty Rectangle Wood Table for 6, Wenge Matte Finish (KER-T-217-WEN-60-GG)
- International Concepts Dining Room Tables & Sets