36 W, 48 L, 29 H, Washed Gray Taupe
Mfr # K09-36RXT-C613-2
Zoro # G7885349
Key Features
- Width 36
- Length 48
- Height 29
- Tabletop Color Washed Gray Taupe
- Overall Width 29
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K09-36RXT-C613-2
- Zoro # G7885349
- UPC # 727506686339
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 36 |
Length | 48 |
Height | 29 |
Overall Width | 29 |
Overall Height | 48 |
Overall Length | 36 |
Details
Tabletop Color | Washed Gray Taupe |
Color | Washed Gray Taupe |
Weight | 105.5 |
Material | Parawood |
Description
Create extra space when needed in your kitchen or dining room with this extension table from International Concepts. This versatile table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional tables. This table easily pulls apart on metal glides allowing you to insert a 12-inch leaf, adding to your dining space and accommodating additional guests. Pair with a wide variety of chairs and stools from the International Concepts seating collections to create the perfect dining experience! Whether you are enjoying a cup of coffee, a daily lunch, or a Sunday dinner, you will have this extension table to appreciate for years to come.
- •Table dimensions: 36"W x 48"D x 29"H
- •Chair dimensions: 18.9"W x 22.2"D x 36.9"H
- •With leaf, table expands from 36" to 48"
- •This is standard table height for chairs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESSUP BATH MAT; RECTANGULAR; WHITE (4100-16X40-RW-CT)
- MADISON PARK Madison Park MP70-439 Laurel Shower Curtain - Ivory (MP70-439)
- MONARCH SPECIALTIES Artificial Plant 17" Tall Aureum Indoor, Faux, Fake, Table, Greenery, Potted, Real Touch, Decorative (I 9502)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7315)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 28.9 H (K57-36RXT)
- INTERNATIONAL CONCEPTS 42 x 36 in. Round Top Pedestal Dining Table - Rich Mocha (K15-36RT-6B-2)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 30 H (K581-36RP-C-10P)
- INTERNATIONAL CONCEPTS 44 W, 44 L, 30 H (T41-144R-30)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 41.1 H (K41-36RT-6B-2)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 36.3 H, Washed Gray Taupe (K09-42DPT-27B-6B)
- MANHATTAN COMFORT Rectangle NoMad 67.91 Dining Table in Nature, 67.91 W, 32.48 L, 29.92 H, MDF Top, Nature (122GMC77)
- International Concepts Dining Room Tables & Sets