36 W, 48 L, 28.9 H
Mfr # K12-36RXT
Zoro # G7882643
Key Features
- Width 36
- Length 48
- Height 28.9
- Color Antiqued Almond/Espresso
- Overall Width 28.9
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K12-36RXT
- Zoro # G7882643
- UPC # 727506543885
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 36 |
Length | 48 |
Height | 28.9 |
Overall Width | 28.9 |
Overall Height | 48 |
Overall Length | 36 |
Details
Color | Antiqued Almond/Espresso |
Material | Hardwood |
Description
Create extra space when needed in your kitchen or dining room with this extension table from International Concepts. This versatile table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional tables. This table easily pulls apart on metal glides allowing you to insert a 12-inch leaf, adding to your dining space and accommodating additional guests. Pair with a wide variety of chairs and stools from the International Concepts seating collections to create the perfect dining experience! Whether you are enjoying a cup of coffee, a daily lunch, or a Sunday dinner, you will have this extension table to appreciate for years to come.
- •Table dimensions: 48"W x 36"D x29.3"H
- •Made from solid wood
- •With leaf, table expands from 36" to 48"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Work Station Screen 99" x 70" Charcoal Gray Fabric With Clear Window (1840307)
- SIGNMISSION Zombie Next 5 Miles Circle Vinyl Laminated Decal (D-12-CIR-Zombie next 5 miles)
- BAXTON STUDIO Hiro Walnut Finished Wood Expandable Twin Size to King Size Bed Frame (168-10738)
- DESIGNS OF DISTINCTION Gallery Rail Center Post - Chrome (01HC9001CR1)
- INTERNATIONAL CONCEPTS 30 W, 48 L, 29.5 H (T01-3048T)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 29.5 H, Wood Top, heather gray (K05-42DP-C170-4)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 29.5 H (T58-42DP)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 30.1 H, Hickory/Washed coal (K45-36RXT-27B-C613-4)
- INTERNATIONAL CONCEPTS 48 W, 30 L, 30 H (K581-3048-30S)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 29.5 H (K12-42DP-C2P-2)
- MONARCH SPECIALTIES Dining Table - 35"X 60" / High Glossy White (I 1090)
- International Concepts Dining Room Tables & Sets