36 W, 36 L, 41.9 H
Mfr # K09-36RT-27B-6B-2
Zoro # G7874663
Key Features
- Width 36
- Length 36
- Height 41.9
- Material Hardwood
- Color Washed Gray Taupe
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K09-36RT-27B-6B-2
- Zoro # G7874663
- UPC # 727506546695
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 36 |
Length | 36 |
Height | 41.9 |
Overall Width | 41.9 |
Overall Length | 36 |
Overall Height | 36 |
Details
Material | Hardwood |
Color | Washed Gray Taupe |
Description
The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.
- •Table dimensions: 30"W x 30"D x 40.9"H
- •For use with bar height stools - 30" seat height
- •Made from solid wood
- •Ready to assemble
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Advantage Navy Church Chairs 18.5" Wide (PCHT185-101)
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 5 29/32 in (150 mm), Satin Nickel (BP64217150155)
- OFFICE STAR Adjustable Arms, Fits Mfr No 13-67N20D (A15)
- ELECTROLUX Screw, 218755504 (218755504)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 30.1 H, Hickory/Washed coal (K45-36RXT-27B-C617-4)
- INTERNATIONAL CONCEPTS 44 W, 44 L, 30 H (T41-144R-30)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 29.5 H (K12-42DP-C2P-2)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 36 H (K09-3636-S402-2)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 30 H (T581-36RP)
- INTERNATIONAL CONCEPTS 32 W, 60 L, 30 H (K581-T32X-30S)
- BAXTON STUDIO Daymond Mid-Century Modern Tan Faux Leather and Walnut Brown Finished Wood Dining Bench (186-11354-Zoro)
- International Concepts Dining Room Tables & Sets