36 W, 36 L, 41.1 H
Mfr # K41-36RT-6B-2
Zoro # G7883790
Key Features
- Width 36
- Length 36
- Height 41.1
- Overall Width 41.1
- Overall Length 36
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K41-36RT-6B-2
- Zoro # G7883790
- UPC # 727506554553
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 36 |
Length | 36 |
Height | 41.1 |
Overall Width | 41.1 |
Overall Length | 36 |
Overall Height | 36 |
Details
Material | Hardwood |
Color | Hickory/Stone |
Description
The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.
- •Dimensions: 36''W x 36''D x 41.1''H
- •For use with bar height stools
- •Made of solid wood with a butcher block top
- •Dual-toned hickory and stone finish
- •Pedestal base with four feet for maximum support
- •Includes two 6" pedestal base extensions to make bar height table
- •Ready to assemble
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING NPS 36" x 36" Heavy Duty Folding Table, Speckled Gray (BT3636)
- HY-IMPACT CORDLESS HY-Impact Black Cordless Massager (03110)
- DMI Ortho Bed Wedge, Bl, 24inLx8inH (555-8071-0123)
- TRUE Cutting Board, Poly, 48" x 11-3/4" x 3/4" (810863)
- INTERNATIONAL CONCEPTS 42W, 42L, 30.3H, Washed Gray Taupe (K09-42DPT-27B)
- INTERNATIONAL CONCEPTS 48 W, 30 L, 30 H (K581-3048-30S)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 30 H (T57-36SDP)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 34.9 H (K58-36RXT-11P)
- INTERNATIONAL CONCEPTS 36 x 36 in. Round Top Pedestal Dining Table - Rich Mocha (K15-36RT-6B)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 29.1 H (K42-30RT-C617-2)
- MONARCH SPECIALTIES Dining Table - 40"Dia Chrome With 8Mm Tempered Glass (I 1070)
- International Concepts Dining Room Tables & Sets