36 W, 36 L, 30 H, Wood Top, Distressed Oak
Mfr # K42-3636-C10-4
Zoro # G505971994
Key Features
- Width 36
- Length 36
- Height 30
- Tabletop Material Wood
- Tabletop Color Distressed Oak
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K42-3636-C10-4
- Zoro # G505971994
- UPC # 727506744824
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 36 |
Length | 36 |
Height | 30 |
Details
Tabletop Material | Wood |
Tabletop Color | Distressed Oak |
Assembled/Unassembled | Unassembled |
Weight Capacity | 250 pounds |
Includes | Table and chairs |
Description
The sleek style of this fixed dining table set from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table set is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with these chairs from the International Concepts seating collection. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table set gives you the practicality as well as the style you need.
- •Includes dining table and 4 chairs
- •Made from solid hardwood
- •Table Dimensions: 36 in. W x 36 in. D x 30 in. H
- •Four shaker styled legs for maximum support
- •Butcher block top design
- •Chair dimensions: 17.3 in. W x 21.9 in. D x 38.2 in. H
- •Seat dimensions: 17.7 in. H x 17.3 in. W x 16.3 in. D
- •Finish: Distressed Oak
- •Ready to assemble
- •Not rated for commercial use, for residential use only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Charcoal, Letter (17646)
- ALATERRE FURNITURE Poppy Twin Wood Platform Bed, White (AJPP10WH)
- TENNSCO Bookcase, Gray, Welded, 36" x 18" x 72" (BC18-72-MGY)
- BARNWOODUSA Rustic Farmhouse Reclaimed 16x20 Picture Frame (Expresso) (672713219293)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 30 H (K581-36RP-C-10P)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 34.9 H (K12-36RT-27B-6B)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 34.9 H (K46-36RXT-11P-S6132-2)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 28.9 H (K57-36RXT)
- INTERNATIONAL CONCEPTS 42W, 42L, 36.3H, Black (K46-42DPT-27B-6B)
- INTERNATIONAL CONCEPTS 42 in. Dual Drop Leaf Table with 2 Ladder Back Dining Chairs - 3 Piece Dining Set (K46-42DP-C2P)
- FLASH FURNITURE Rectangle Black Metal Table, 30.25" x 60", 30.25" W, 60" L, 30.5" H, Wood Top, Wood Grain (CH-61010-29M1-BK-GG)
- International Concepts Dining Room Tables & Sets