36 W, 36 L, 29.1 H
Mfr # K12-36RT-C2-2
Zoro # G7879222
Key Features
- Width 36
- Length 36
- Height 29.1
- Weight 88
- Overall Length 36
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K12-36RT-C2-2
- Zoro # G7879222
- UPC # 727506554324
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 36 |
Length | 36 |
Height | 29.1 |
Overall Length | 36 |
Overall Height | 36 |
Overall Width | 29.1 |
Details
Weight | 88 |
Material | Parawood |
Color | Antiqued Almond/Espresso |
Description
The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.
- •Dimensions: 36"W x 36"D x 29.1"H
- •Chair dimensions: 18.1"W x 19.3"D x 35.2"H
- •Set of 3 includes table and two chairs
- •Made of solid hardwood
- •Distance from top to bottom of apron is 2 1/2"
- •Pedestal base is 4 feet for maximum support
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Neck Roll Pillow, 19inLx3-1/2inW, Bl (554-8000-0121)
- RICARDO Ricardo Serene Rod Pocket/Back Tab Curtain Panel (06915-70-096-01)
- INVAL File Cabinet 18.66 in W x 15.75 in D x 37.16 in H in Espresso (AR-3X3R)
- FLASH FURNITURE Mid-Back Dark Gray Mesh Ergonomic Task Desk Chair (BL-X-5M-DKGY-GG)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 34.9 H (K46-36RXT-11P-S6132-2)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 29.5 H (K12-42DP-C2P-2)
- INTERNATIONAL CONCEPTS 30 W, 48 L, 30 H (K-3048-30S)
- INTERNATIONAL CONCEPTS 42 x 36 in. Round Top Pedestal Dining Table - Rich Mocha (K15-36RT-6B-2)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 42 H (K-3030-342T)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 28.9 H (K57-36RXT-27B)
- BAXTON STUDIO Alana Walnut Brown Finished Round Wood Dining Table (167-10808)
- International Concepts Dining Room Tables & Sets