36 W, 36 L, 28.9 H
Mfr # K46-36RT-27B
Zoro # G7870253
Key Features
- Width 36
- Length 36
- Height 28.9
- Material Hardwood
- Overall Height 36
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K46-36RT-27B
- Zoro # G7870253
- UPC # 727506549986
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 36 |
Length | 36 |
Height | 28.9 |
Overall Height | 36 |
Overall Length | 36 |
Overall Width | 28.9 |
Details
Material | Hardwood |
Color | Black |
Description
The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.
- •Table dimensions: 36"W x 36"D x 29.9"H
- •For use with dining chairs
- •Made from solid wood
- •Ready to assemble
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Black Box, Vinyl Seat (B629M)
- DMI Coccyx Cushion, Polyurethane Foam Tan (513-7939-3700)
- TRADEMARK FINE ART Christina Long 'Once In A While' Canvas Art, 24x24 (WAG02416-C2424GG)
- REGENCY Pedestal Desk, 35 D, 71 W, 29 H, Mahogany, Wood (LDP7135MH)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 30.1 H, Hickory/Washed coal (K45-36RXT-27B)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 42 H (K-3030-342T)
- INTERNATIONAL CONCEPTS 32 W, 48 L, 36 H (K-T32X-336T)
- INTERNATIONAL CONCEPTS 42W, 42L, 42.3H, Black/Cherry (K57-42DPT-27B-6B-2)
- INTERNATIONAL CONCEPTS 32 W, 60 L, 30 H (K57-T32X-C10-4)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 30 H (T57-36SDP)
- DOBA-BNT Afton Dinette Set - White (SA2589330)
- International Concepts Dining Room Tables & Sets