36 W, 36 L, 28.9 H
Mfr # K-36RT
Zoro # G7879721
Key Features
- Width 36
- Length 36
- Height 28.9
- Overall Height 36
- Material Hardwood
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K-36RT
- Zoro # G7879721
- UPC # 727506540686
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 36 |
Length | 36 |
Height | 28.9 |
Overall Height | 36 |
Overall Width | 28.9 |
Overall Length | 36 |
Details
Material | Hardwood |
Color | Unfinished |
Description
The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.
- •Table dimensions: 36"W x 36"D x 29.1"H
- •Made from solid wood
- •36" Round table top
- •Ready to assemble
- •For use with dining chairs
- •Pedestal base has 4 feet for maximum support
- •Butcher block top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Support Drop Leaf Brown 10In (N249-250)
- FLASH FURNITURE Black Side Reception Chair, 23 1/4" W 26" L 36" H, Padded, Leather Seat, Contemporary Series (BT-1404-GG)
- R & R TEXTILE Hand Towel, 16x27 In, Burgundy, PK12 (71626)
- FLASH FURNITURE Round Mahogany Laminate Table w/Rnd Base, 24", 24" W, 24" L, 31.125" H, Laminate Top, Wood Grain (XU-RD-24-MAHTB-TR18-GG)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 35.5 H, Wood Top, Hickory/Washed Coal (K45-42DPT-S102-4)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 30 H (K46-3030-30S)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 29 H, Wood Top, Washed Gray Taupe/Clay Taupe (K09-36RXT-CI38-60-4)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 41.9 H (K09-36RT-27B-6B-2)
- INTERNATIONAL CONCEPTS 42 in. Dual Drop Leaf Table with 2 Ladder Back Dining Chairs - 3 Piece Dining Set (K46-42DP-C2P)
- INTERNATIONAL CONCEPTS 36 x 36 in. Round Top Pedestal Dining Table - Rich Mocha (K15-36RT-6B)
- FLASH FURNITURE Square Table, Square, Aluminum, 27.5", 27.5 W, 27.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-2-GG)
- International Concepts Dining Room Tables & Sets