Shop All Activity & Classroom Tables
International Concepts
33.1 X 24 X 22.2
Mfr # JT-2532L
Zoro # G7884104
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 33.1
- Length 24
- Height 22.2
- Color Unfinished
- Overall Width 22.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # JT-2532L
- Zoro # G7884104
- UPC # 727506470600
- Country of Origin Viet Nam
- Category Activity & Classroom Tables
Dimensions
Width | 33.1 |
Length | 24 |
Height | 22.2 |
Overall Width | 22.2 |
Overall Height | 24 |
Overall Length | 33.1 |
Details
Color | Unfinished |
Material | Hardwood |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 33.1"W x 24"D x 22.2"H
- •Made from solid wood with a butcher block surface
- •Lift top table top, each side of table, size:14.6"x24.0",With safety hinge
- •Storage underneath top
- •Storage space:20.9"x29.9"x3.2"deep
- •Storage space will hold up to 50lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Landis Mid-Century Ash Walnut Finished Wood 2-Drawer Nightstand (193-11301-ZORO)
- ALATERRE FURNITURE Adam 48" W Solid Wood Desk (ANAD06RNB)
- BOSS Heavy Duty Double Plush Chair, 31"L45-1/2"H, Fixed (B991-CP)
- FLASH FURNITURE Black Task Office Chair, 29" L 42-3/4" H, Adjustable Padded, Fabric Seat, Hercules Series (GO-2073F-GG)
- INTERNATIONAL CONCEPTS 32 X 32 X 22.25 (JT-3232)
- INTERNATIONAL CONCEPTS 24 X 33.1 X 22.2 (JT15-2532)
- INTERNATIONAL CONCEPTS 29 X 19 X 23 (TC-929)
- FLASH FURNITURE Rectangle 26 X 60 X 30.25, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3060-CON-GY-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3072-REC-GY-T-P-GG)
- FLASH FURNITURE Flower Activity Table, 60" X 60" X 30.125", Laminate Top, Grey (XU-A60-FLR-GY-T-A-GG)
- TUHOME Lyon Sideboard, Two Drawers, Double Door Cabinets, Dark Walnut (BLC6706)
- International Concepts Activity & Classroom Tables