32 W, 60 L, 36 H
Mfr # K58-T32X-S613-4
Zoro # G7870271
Key Features
- Width 32
- Length 60
- Height 36
- Overall Height 60
- Overall Length 32
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K58-T32X-S613-4
- Zoro # G7870271
- UPC # 727506541447
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 32 |
Length | 60 |
Height | 36 |
Overall Height | 60 |
Overall Length | 32 |
Overall Width | 36 |
Details
Material | Hardwood |
Color | Cinnamon/Espresso |
Description
Create extra space when needed in your kitchen or dining room with this extension table from International Concepts. This versatile table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional tables. This table easily pulls apart on metal glides allowing you to insert a 12-inch leaf, adding to your dining space and accommodating additional guests. Pair with a wide variety of chairs and stools from the International Concepts seating collections to create the perfect dining experience! Whether you are enjoying a cup of coffee, a daily lunch, or a Sunday dinner, you will have this extension table to appreciate for years to come.
- •Table dimensions: 32"W x 60"D x 36"H
- •Counter height Stool dimensions: 17.7"W x 20.4"D x 40"H
- •5 piece set, consisting of 1 counter height table and 4 counter stools
- •Butterfly extension top, expands from 48" to 60"
- •Seat height: 24"
- •Made from solid wood
- •Features a self storing leaf under the table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Umbrella Stand, 12 Umbrellas, Finish: Satin Brass (1690BE)
- OFFICESOURCE Dover Collection Designer Half Arm (1700SHAMH)
- DMI Lumbar Cushion w/Strap, Standard, Gray (555-7300-0300)
- HON Top, f/Low Storage Credenza, 30"x20", Mahogany (HONLCL3020TPLT1)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 34.9 H (K09-36RXT-S102-2)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 30 H (K46-3030-30S)
- INTERNATIONAL CONCEPTS 30 W, 48 L, 29.5 H (T01-3048T)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 29.1 H (K42-30RT-C617-2)
- INTERNATIONAL CONCEPTS 36 W, 20.6 L, 29 H (T-2236D)
- INTERNATIONAL CONCEPTS 48 W, 30 L, 30 H (K46-3048-30S)
- WADDELL MFG Waddell Mfg. Folding Banquet Table Legs FTL100 (FTL100)
- International Concepts Dining Room Tables & Sets