32 W, 60 L, 30 H
Mfr # K57-T32X-C10-4
Zoro # G7883151
Key Features
- Width 32
- Length 60
- Height 30
- Overall Length 32
- Color Black/Cherry
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K57-T32X-C10-4
- Zoro # G7883151
- UPC # 727506541409
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 32 |
Length | 60 |
Height | 30 |
Overall Length | 32 |
Overall Height | 60 |
Overall Width | 30 |
Details
Color | Black/Cherry |
Material | Hardwood |
Description
Create extra space when needed in your kitchen or dining room with this extension table from International Concepts. This versatile table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional tables. This table easily pulls apart on metal glides allowing you to insert a 12-inch leaf, adding to your dining space and accommodating additional guests. Pair with a wide variety of chairs and stools from the International Concepts seating collections to create the perfect dining experience! Whether you are enjoying a cup of coffee, a daily lunch, or a Sunday dinner, you will have this extension table to appreciate for years to come.
- •Table dimensions: 32"W x 60"D x 30"H
- •Chair dimensions: 17.3"W x 21.9"D x 38.2"H
- •5 piece set, consisting of 1 table and 4 San Remo chairs
- •Butterfly extension top, expands from 48" to 60"
- •Seat height: 18"
- •Made from solid wood
- •Features a self storing leaf under the table
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Full - Mint (1300)
- BAXTON STUDIO Alya Traditional Farmhouse White Finished Wood Twin Size Trundle (168-10831)
- TRADEMARK FINE ART Deborah Velasquez 'Laundry Lines Iii' Canvas Art, 24x32 (WAG03501-C2432GG)
- MANTUA Bed Base, Metal, Full Size, 6" H, Black (J6MB46 BC)
- INTERNATIONAL CONCEPTS 36 W, 20.6 L, 29 H (T-2236D)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 34.9 H (K08-36RXT-11P)
- INTERNATIONAL CONCEPTS 30 W, 48 L, 29.5 H (T01-3048T)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 36.3 H, Espresso (K581-42DPT-27B-6B)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 29.5 H (T58-42DP)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 34.9 H (K46-36RT-6B)
- LIVING ACCENTS LUNA GLSS BISTRO TBL 24"" (705.0470.000)
- International Concepts Dining Room Tables & Sets