Shop All End Tables
International Concepts
32 W, 16 L, 30.2 H
Mfr # OT-3216H
Zoro # G7875661
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 32
- Length 16
- Height 30.2
- Overall Width 30.2
- Overall Length 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # OT-3216H
- Zoro # G7875661
- UPC # 727506660452
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 32 |
Length | 16 |
Height | 30.2 |
Overall Width | 30.2 |
Overall Length | 32 |
Overall Height | 16 |
Details
Color | Unfinished |
Material | Hardwood |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 32"W x 16"D x 30.2"H
- •Made from solid hardwood with a butcher block surface
- •Ready to assemble
- •Inside dimension of drawer: 9.8"W X 10.6"D X 2.2" H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION Vertical Blinds, 35"x48", White, 3.5" Vanes (703111)
- MANHATTAN COMFORT Astor 70.86 Floating Entertainment Center, Black (222BMC8)
- FLASH FURNITURE Kelista Mid-Back Blue Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-BLUE-GG)
- OFFICESOURCE 30.00'' W, 60.00'' L, 29.00'' H, Gray with Charcoal Legs (FBM3060GR)
- INTERNATIONAL CONCEPTS 16 W, 14 L, 20 H (OT-41)
- INTERNATIONAL CONCEPTS 60 W, 16 L, 30 H (OT-696789)
- INTERNATIONAL CONCEPTS 48 W, 24 L, 19 H (OT-8C)
- INTERNATIONAL CONCEPTS 30 W, 12 L, 29 H (OT-3012)
- INTERNATIONAL CONCEPTS 48 W, 28 L, 20 H, Unfinished (OT-15C)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 30 H (3070)
- BAXTON STUDIO Quinn White and Walnut Finished 1-Drawer Wood End Table (159-9852)
- International Concepts End Tables