30 W, 30 L, 42 H
Mfr # K-3030-42S
Zoro # G7869221
Key Features
- Width 30
- Length 30
- Height 42
- Overall Width 42
- Overall Height 30
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K-3030-42S
- Zoro # G7869221
- UPC # 727506540754
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 30 |
Length | 30 |
Height | 42 |
Overall Width | 42 |
Overall Height | 30 |
Overall Length | 30 |
Details
Material | Hardwood |
Color | Unfinished |
Description
The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.
- •Table dimensions: 30"W x 30"D x 42"H
- •Made from solid hardwood
- •30 x 30" square table top
- •Ready to assemble
- •For use with bar height stools - 30" seat height
- •Shaker styled legs
- •Butcher block top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 30.25" H, Wood Top, Wood Grain (YT-WTFT30X96-TBL-GG)
- KEYSTONE FABRICS Premium Sun Shade, Palm, 48" W, Pole (O70.48.70)
- HOLLAND BAR STOOL CO 610 Contessa 18" Chair with Black Wrinkle Finish and Medium Maple Seat (61018BWMedMpl)
- LA CROSSE TECHNOLOGY La Crosse WT-3181PL-Q 18 in. Indoor & Outdoor Analog Wall Clock (WT-3181PL-Q)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 29.9 H (K41-36RT-27B)
- INTERNATIONAL CONCEPTS 32 W, 60 L, 30 H (K57-T32X-C10-4)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 29.1 H (K42-30RT-C617-2)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 29 H, Washed Gray Taupe (K09-36RXT-C613-2)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 30.1 H, Hickory/Washed coal (K45-36RXT-27B-C613-4)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 28.9 H (K12-36RXT)
- EAST WEST FURNITURE East West Furniture EST-MAH-TP Eden Amazing Small Dining Table with Oak Table Top Surface & Asian Wood Kitchen Table with Pedestal Legs (EST-MAH-TP)
- International Concepts Dining Room Tables & Sets