30 W, 30 L, 42 H
Mfr # K-3030-342T
Zoro # G7869179
Key Features
- Width 30
- Length 30
- Height 42
- Overall Length 30
- Overall Width 42
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K-3030-342T
- Zoro # G7869179
- UPC # 727506540761
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 30 |
Length | 30 |
Height | 42 |
Overall Length | 30 |
Overall Width | 42 |
Overall Height | 30 |
Details
Material | Hardwood |
Color | Unfinished |
Description
The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.
- •Table dimensions: 30"W x 30"D x 42"H
- •Made from solid hardwood
- •30 x 30" square table top
- •Ready to assemble
- •For use with bar height stools - 30" seat height
- •Turned styled legs
- •Butcher block top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bath Towel, Ecru, 24x50, PK12 (7135380)
- KASON Safeguard Latch Strike, 3" to 4" Offset (10056005008)
- ELK HOME Oria Vase - Small (S0016-10123)
- FLOORTEX Chair Mat 45"x53", Traditional Lip Shape, for Hard Floor/Carpet (FR12341520LV)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 36.1 H, Distressed Hickory/Stone (K41-36RXT-27B-6B)
- INTERNATIONAL CONCEPTS 36W, 36L, 30H, Black (K46-3636-30S)
- INTERNATIONAL CONCEPTS 44 W, 44 L, 30 H (T79-144R-30)
- INTERNATIONAL CONCEPTS 42 x 36 in. Round Top Pedestal Dining Table - Rich Mocha (K15-36RT-6B-2)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 29.5 H (T58-42DP)
- INTERNATIONAL CONCEPTS 48 W, 30 L, 30 H (K46-3048-30S)
- BAXTON STUDIO 47.2 W, 47.2 L, 29.9 H (189-10540-10894-ZORO)
- International Concepts Dining Room Tables & Sets