30 W, 30 L, 30 H
Mfr # K57-3030-C10-2
Zoro # G7881368
Key Features
- Width 30
- Length 30
- Height 30
- Color Black/Cherry
- Weight 84.2
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K57-3030-C10-2
- Zoro # G7881368
- UPC # 727506554072
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 30 |
Length | 30 |
Height | 30 |
Overall Width | 30 |
Overall Height | 30 |
Overall Length | 30 |
Details
Color | Black/Cherry |
Weight | 84.2 |
Material | Parawood |
Description
The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.
- •Made from solid wood with a butcher block surface
- •Dimensions: 30''W x 30''D x 30''H
- •Four shaker styled legs for maximum support
- •Chair dimensions: 17.3''W x 21.9''D x 38.2''H
- •17.7" seat height
- •Box seat construction
- •Ready to assemble
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 2 Drawer Vertical File Cabinet, Black, Letter (17890)
- FLASH FURNITURE Black Fabric Banquet Chair (4-FD-C01-SILVERVEIN-S076-GG)
- DURHAM MFG Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Black (410-08)
- FLASH FURNITURE Replacement Seat, Black/Mahogany (LE-L-1-BK-SEAT-GG)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 30 H (T57-36SDP)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 30.1 H, Hickory/Washed coal (K45-36RXT-27B)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 30 H (K46-3030-30S)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 36 H (K09-3636-S402-2)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 29.5 H (K12-42DP-C2P-2)
- INTERNATIONAL CONCEPTS 30 W, 42 L, 30 H (K-3042-30S)
- BAXTON STUDIO 59.1 W, 35.4 L, 29.3 H (188-11664-11866-ZORO)
- International Concepts Dining Room Tables & Sets