30 W, 30 L, 30 H
Mfr # K-3030-30S
Zoro # G7870323
Key Features
- Width 30
- Length 30
- Height 30
- Frame Material Wood
- Color Unfinished
Product Information
- Brand International Concepts
- MFR # K-3030-30S
- Zoro # G7870323
- UPC # 727506540716
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 30 |
Length | 30 |
Height | 30 |
Overall Width | 30 |
Overall Length | 30 |
Overall Height | 30 |
Details
Frame Material | Wood |
Color | Unfinished |
Material | Hardwood |
Application | Game, Dining |
Description
The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.
- •Table dimensions: 30"W x 30"D x 30"H
- •Made from solid hardwood
- •30 x 30" square table top
- •Ready to assemble
- •For use with dining chairs
- •Shaker styled legs
- •Butcher block top
- •Distance between legs: 23.25 inches
- •Not rated for commercial use, for residential use only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTHA STEWART Ollie Home Office Desk with 3 Drawers in White with Polished Brass Hardware (ZG-ZP-028-WH-GLD-MS)
- OFFICESOURCE Chelsea Collection Designer Guest Chair (1600FESBK)
- ALATERRE FURNITURE Melody Twin to King Extendable Day Bed with Storage, Chestnut (AJME1070)
- BAXTON STUDIO Adrena Modern Bohemian Natural Brown Rattan Counter Stool (225-13070-ZORO)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 30 H (K46-3030-30S)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 34.9 H (K08-36RXT-11P)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 28.9 H (K57-36RXT)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 28.9 H (K46-36RXT-11B-C10-4)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 29.1 H (K42-30RT-C617-2)
- INTERNATIONAL CONCEPTS 32 W, 60 L, 30 H (K57-T32X-C10-4)
- FLASH FURNITURE Henry 47in Commercial Grade Heavy Duty Rectangle Wood Table for 4, Brown Matte Finish (KER-T-217-BRN-47-GG)
- International Concepts Dining Room Tables & Sets