30 W, 30 L, 28.9 H
Mfr # K-30RT
Zoro # G7871890
Key Features
- Width 30
- Length 30
- Height 28.9
- Overall Width 28.9
- Overall Height 30
Product Information
- Brand International Concepts
- MFR # K-30RT
- Zoro # G7871890
- UPC # 727506540655
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 30 |
Length | 30 |
Height | 28.9 |
Overall Width | 28.9 |
Overall Height | 30 |
Overall Length | 30 |
Details
Color | Unfinished |
Material | Hardwood |
Description
The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.
- •Table dimensions: 30"W x 30"D x 28.9"H
- •Made from solid wood
- •30" Round table top
- •Ready to assemble
- •For use with dining chairs
- •Pedestal base has 4 feet for maximum support
- •Butcher block top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS OFFICE PRODUCTS Contract Grade Mesh Back Drafting Stool - Armless (B16020)
- FLASH FURNITURE Brown 4' x 5' Southwestern Arrow Motif Area Rug (KP-RGB9072-45-BN-GG)
- ALERA Racing Style Ergonomic Gaming Chair, Supports 275 lb, 15.91" to 19.8" Seat Height, Black/Red (BT-51593RED)
- HIRSH 15" W 4 Drawer File Cabinet, Putty, Letter (16698)
- INTERNATIONAL CONCEPTS 30 W, 48 L, 30 H (K-3048-30S)
- INTERNATIONAL CONCEPTS 30 W, 42 L, 42 H (K-3042-42S)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 34.9 H (K08-36RXT-11P)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 36.1 H, Distressed Hickory/Stone (K41-36RXT-27B-6B)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 30 H (T57-36SDP)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 34.9 H (K09-36RXT-S102-2)
- BAXTON STUDIO Maila Mid-Century Modern Transitional Walnut Brown Finished Wood Dining Table (183-11644-Zoro)
- International Concepts Dining Room Tables & Sets