Shop All Desks
International Concepts
30 W, 26 H, Washed Gray Taupe, Hardwood
Mfr # OF09-41
Zoro # G7885559
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 30
- Overall Height 26
- Color Washed Gray Taupe
- Material Hardwood
- Height 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # OF09-41
- Zoro # G7885559
- UPC # 727506723423
- Country of Origin Viet Nam
- Category Desks
Dimensions
Overall Width | 30 |
Overall Height | 26 |
Height | 30 |
Overall Length | 48 |
Width | 48 |
Length | 26 |
Details
Color | Washed Gray Taupe |
Material | Hardwood |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 48"W x 26"D x 30"H
- •Made from solid hardwood
- •Ready to assemble
- •Width of drawer front: 22.44"
- •Inside drawer dimensions: 19.41"w x 15"d x 2.36"h
- •Drawer Includes euro glide
- •Height from floor to bottom of front drawer: 25.67"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Natr Lam Table, Rctngl w/Rnd Base, 30"x60", 30" W, 60" L, 31.125" H, Laminate Top (XU-NATTB-3060-TR18-GG)
- MANHATTAN COMFORT Viennese Sideboard, Black (100653)
- HON Ignition Series Fabric Low-Back Task Chair, Black, Base: Black (HITL1.A.H.U.CU10.T.SB)
- SPECIAL LITE PRODUCTS Special Lite Products MP-453-CP Art Nuevo Top Mount Address Plaque; Copper (MP-453-CP)
- INTERNATIONAL CONCEPTS 30 W, 32 H, Unfinished, Hardwood (K-OF64T-64C)
- INTERNATIONAL CONCEPTS 30 W, 26 H, Washed Gray Taupe, Hardwood (OF09-42)
- INTERNATIONAL CONCEPTS 30 W, 22 H, Unfinished, Hardwood (OF-921263)
- INTERNATIONAL CONCEPTS 30 W, 26 H, Espresso, Hardwood (OF581-41)
- INTERNATIONAL CONCEPTS 30 W, 28 H, Unfinished, Hardwood (OF-48)
- INTERNATIONAL CONCEPTS 30 W, 22 H, Unfinished, Hardwood (OF-45D)
- DIVERSIFIED SPACES Teachers Desk, 30" D, 72" W, 34" H, Red Oak (1214K-L-ADA)
- International Concepts Desks