Shop All Desks
International Concepts
30 W, 26 H, Unfinished, Hardwood
Mfr # K-OF-51-41
Zoro # G7880403
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 30
- Overall Height 26
- Color Unfinished
- Material Hardwood
- Overall Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K-OF-51-41
- Zoro # G7880403
- UPC # 727506552634
- Country of Origin Viet Nam
- Category Desks
Dimensions
Overall Width | 30 |
Overall Height | 26 |
Overall Length | 48 |
Height | 30 |
Width | 48 |
Length | 26 |
Details
Color | Unfinished |
Material | Hardwood |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •File cabinet dimensions: 18.1"W x 20.9"D x 25.4"H
- •Desk dimensions: 48"W x 26"L x 30"H
- •Includes file cabinet andDesk
- •Inside dimension of top drawer on file cabinet: 11.9''W x 3.7''H x 16.8''D
- •Inside dimension of bottom drawer on file cabinet: 11.9''W x 11.8''H x 16.8''D
- •Bottom drawer of file cabinet has 2 rods for file holders
- •4 casters on file cabinet, 2 have locks
- •Width of drawer front on desk: 22.44"
- •Inside drawer dimensions of desk: 19.41"W x 15"D x 2.36"H
- •Height from floor to bottom of front drawer on desk: 25.67"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 15-1/2" Digital Wall Clock, Black (DIG-6B)
- HON Ignition 2.0 4-Way Stretch Mid-Back Mesh Task Chair, Up to 300 lb, 17in to 21in Seat Height, Black (HIWMMKDY2AHIMCU10BLSBT)
- INTERNATIONAL CONCEPTS 22 W, 14 L, 25 H (OT-2214)
- ZORO SELECT Folding Chair, Blow Molded, Gray, 300 lb. (13V429)
- INTERNATIONAL CONCEPTS 30 W, 26 H, Washed Gray Taupe, Hardwood (OF09-42)
- INTERNATIONAL CONCEPTS 30 W, 22 H, Unfinished, Hardwood (OF-45D)
- INTERNATIONAL CONCEPTS 30 W, 26 H, Espresso, Hardwood (K-581-42-10)
- INTERNATIONAL CONCEPTS 30 W, 32 H, Unfinished, Hardwood (K-OF64T-64C)
- INTERNATIONAL CONCEPTS Carson Solid Wood Desk with 2 Drawers and Chair - Chalk/White (K128-71-C220)
- INTERNATIONAL CONCEPTS 30 W, 26 H, Espresso, Hardwood (OF581-41)
- ALERA Straight Front Desk, 29-1/2" D, 65" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216630ES)
- International Concepts Desks