Shop All Desks
International Concepts
30 W, 26 H, Espresso, Hardwood
Mfr # OF581-41
Zoro # G7868153
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 30
- Overall Height 26
- Color Espresso
- Material Hardwood
- Height 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Concepts
- MFR # OF581-41
- Zoro # G7868153
- UPC # 727506696574
- Country of Origin Viet Nam
- Category Desks
Dimensions
Overall Width | 30 |
Overall Height | 26 |
Height | 30 |
Length | 26 |
Overall Length | 48 |
Width | 48 |
Details
Color | Espresso |
Material | Hardwood |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 48"W x 26"D x 30"H
- •Made from solid hardwood
- •Ready to assemble
- •Width of drawer front: 22.44"
- •Inside drawer dimensions: 19.41"w x 15"d x 2.36"h
- •Drawer Includes euro glide
- •Height from floor to bottom of front drawer: 25.67"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Tension Curved 57-60 Shower Rod Bn (DN2170BN)
- GLARO Wet Umbrella Bag Holder, Wall Mounted (WVBS11SA)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/8", PK10 (CTB 21B/W)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Silver (LF-214-SILVER-GG)
- INTERNATIONAL CONCEPTS 30 W, 24 H, Unfinished, Hardwood (OF-68)
- INTERNATIONAL CONCEPTS Carson Solid Wood Desk with 2 Drawers and Chair - Chalk/White (K128-71-C220)
- INTERNATIONAL CONCEPTS 30 W, 26 H, Unfinished, Hardwood (OF-50)
- INTERNATIONAL CONCEPTS 30 W, 22 H, Unfinished, Hardwood (OF-921263)
- INTERNATIONAL CONCEPTS 30 W, 26 H, Espresso, Hardwood (K-581-42-10)
- INTERNATIONAL CONCEPTS 30 W, 12 H, Unfinished, Hardwood (OF-65H)
- BASICWISE Wall Mount Laptop Office Desk with Shelves, White (QI003557.W)
- International Concepts Desks