Shop All Desks
International Concepts
30 W, 12 H, Unfinished, Hardwood
Mfr # K-OF66-65H
Zoro # G7882214
product price: $678.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$678.99
Free 30-Day Returns
Key Features
- Overall Width 30
- Overall Height 12
- Color Unfinished
- Material Hardwood
- Weight 140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K-OF66-65H
- Zoro # G7882214
- UPC # 727506545551
- Country of Origin Viet Nam
- Category Desks
Dimensions
Overall Width | 30 |
Overall Height | 12 |
Length | 12 |
Overall Length | 45 |
Height | 30 |
Width | 45 |
Details
Color | Unfinished |
Material | Hardwood |
Weight | 140 |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Desk Dimensions: 45"W x 21"D x 30"H
- •Made from solid hardwood with a butcher block surface
- •Ready to assemble
- •Hutch measurements: 46"W x 12"D x 30"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 96in W, Pole (E70.88.50)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 24 x 36 in., Acrylic (UVNSF2436)
- WINSOME WOOD Winsome Wood 23133 Camden Coffee Table; Coffee (23133)
- FLASH FURNITURE Round Table Top with Natural or Walnut R (XU-RD-36-WNT-GG)
- INTERNATIONAL CONCEPTS 30 W, 26 H, Washed Gray Taupe, Hardwood (OF09-42)
- INTERNATIONAL CONCEPTS 30 W, 26 H, Espresso, Hardwood (OF581-42)
- INTERNATIONAL CONCEPTS 30 W, 22 H, Unfinished, Hardwood (OF-921263)
- INTERNATIONAL CONCEPTS 30 W, 26 H, Unfinished, Hardwood (OF-42)
- INTERNATIONAL CONCEPTS 30 W, 12 H, Unfinished, Hardwood (OF-65H)
- INTERNATIONAL CONCEPTS Carson Solid Wood Desk with 2 Drawers and Chair - Chalk/White (K128-71-C220)
- LINEA ITALIA 23-3/4 in D, 47.25" W, 29.5" H, Ash, Steel (UR600ASH)
- International Concepts Desks