Shop All End Tables
This Product is Discontinued
International Concepts
28 W, 23 L, 25 H (Discontinued)
Mfr # OT-18E
Zoro # G7870971
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 28
- Length 23
- Height 25
- Overall Height 23
- Overall Width 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Concepts
- MFR # OT-18E
- Zoro # G7870971
- UPC # 727506701803
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 28 |
Length | 23 |
Height | 25 |
Overall Height | 23 |
Overall Width | 25 |
Overall Length | 28 |
Details
Weight | 48.4 |
Material | Hardwood |
Color | Unfinished |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.