Shop All Activity & Classroom Tables
International Concepts
24 X 33.1 X 22.2
Mfr # K08-JT2532L-CC105-2
Zoro # G7880963
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24
- Length 33.1
- Height 22.2
- Color White
- Overall Height 33.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K08-JT2532L-CC105-2
- Zoro # G7880963
- UPC # 727506551637
- Country of Origin Viet Nam
- Category Activity & Classroom Tables
Dimensions
Width | 24 |
Length | 33.1 |
Height | 22.2 |
Overall Height | 33.1 |
Overall Width | 22.2 |
Overall Length | 24 |
Details
Color | White |
Material | Hardwood |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Table dimensions: 24"W x 33.1"D x 22.2"H
- •3 piece set, ships in 2 cartons
- •Chair dimensions: 13"W x 16"D x 26"H
- •Seat dimensions: 14"H x 13.2"W x 12.6"D
- •Made from solid hardwood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Flat Black (01110171WR1)
- TENNSCO 2-Shelf Bookcase, All Welded Steel 30"x36" Black (BC18-30 BLACK)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1 1/8 in (6J573)
- NEXT INNOVATIONS Medium Lake View Aspen Leaf Wall Art (101421001-LAKEVIEW)
- INTERNATIONAL CONCEPTS 24 X 33.1 X 22.2 (JT15-2532)
- INTERNATIONAL CONCEPTS 32 X 32 X 22.25 (JT-3232)
- INTERNATIONAL CONCEPTS 29 X 19 X 23 (TC-929)
- GIFT MARK Gift Mark 3072GY Mid-Century Modern Kids Chair; Grey - 12.5 x 12.5 x 22.5 in. - Set of 2 (3072GY)
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3048-REC-GY-T-A-GG)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Grey (XU-A48-RND-GY-T-P-GG)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 24" X 48" X 19" to 29", Fusion Maple (A2448-REC-16)
- International Concepts Office & School Tables