Shop All Activity & Classroom Tables
International Concepts
24 X 33.1 X 22.2
Mfr # K08-JT2532L-263-2
Zoro # G7880841
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24
- Length 33.1
- Height 22.2
- Color White
- Overall Width 22.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K08-JT2532L-263-2
- Zoro # G7880841
- UPC # 727506551613
- Country of Origin Viet Nam
- Category Activity & Classroom Tables
Dimensions
Width | 24 |
Length | 33.1 |
Height | 22.2 |
Overall Width | 22.2 |
Overall Height | 33.1 |
Overall Length | 24 |
Details
Color | White |
Material | Hardwood |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Table dimensions: 24"W x 33.1"D x 22.2"H
- •3 piece set, ships in 2 cartons
- •Chair dimensions: 13"W x 12"D x 26"H
- •Seat dimensions: 14"H x 13.3"W x 12.8"D
- •Made from solid hardwood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Carol Rowan 'Bathtub Bouquet Ii' Canvas Art, 24x24 (WAP04734-C2424GG)
- REGENCY Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, Wood|Metal|Polypropylene Top, Grey (TB42RNDGYBPBK44BK)
- REGENCY Race Track Legacy Racetrack Tables, 95 X 43 X 29, Wood Top, Mahogany (LCTRT9543MH)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40200)
- INTERNATIONAL CONCEPTS 32 X 32 X 22.25 (JT-3232)
- INTERNATIONAL CONCEPTS 24 X 33.1 X 22.2 (JT15-2532)
- INTERNATIONAL CONCEPTS 29 X 19 X 23 (TC-929)
- NATIONAL PUBLIC SEATING Rectangle Height Adjust Science Lab Table, 24" x 60, 24" X 60" X 22.25-37.25", Black (SLT3-2460C)
- CORRELL Library Tables (TFL) (LR3072TF-15)
- FLASH FURNITURE Round Activity Table, 60" X 60" X 25.37", Laminate Top, Red (XU-A60-RND-RED-T-P-CAS-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3048-REC-GY-T-A-GG)
- International Concepts Activity & Classroom Tables