Shop All Activity & Classroom Tables
International Concepts
24 X 33.1 X 22.2
Mfr # K-JT2532L-CC105-4
Zoro # G7879539
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24
- Length 33.1
- Height 22.2
- Overall Width 22.2
- Overall Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K-JT2532L-CC105-4
- Zoro # G7879539
- UPC # 727506551002
- Country of Origin Viet Nam
- Category Activity & Classroom Tables
Dimensions
Width | 24 |
Length | 33.1 |
Height | 22.2 |
Overall Width | 22.2 |
Overall Length | 24 |
Overall Height | 33.1 |
Details
Color | Unfinished |
Material | Hardwood |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Table dimensions: 24"W x 33.1"D x 22.2"H
- •5 piece set, ships in 3 cartons
- •Chair dimensions: 13"W x 16"D x 26"H
- •Seat dimensions: 14"H x 13.2"W x 12.6"D
- •Made from solid hardwood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Steel, Plastic Open Charging Cart 16 Tablets Per Cart, 27"L x 14-3/4"W x 30"H (LOTM16)
- HIRSH 36 in W Commercial Lateral, Lava Red (24249)
- SILVERSTONE SilverStone Technologies NT08-115X-V2 92 mm Nitrogon Series Low Profile CPU Cooler (NT08-115X-V2)
- HASTINGS HOME Immersion Blender 4-In-1 6 Speed Hand Mixer Set Whisk, Food Processor Cup, 32oz. Beaker, for Soup (851439FCZ)
- INTERNATIONAL CONCEPTS 29 X 19 X 23 (TC-929)
- INTERNATIONAL CONCEPTS 32 X 32 X 22.25 (JT-3232)
- INTERNATIONAL CONCEPTS 24 X 33.1 X 22.2 (JT15-2532)
- GIFT MARK Gift Mark T3071P Mid-Century Modern Round Kids Table with Pink Arm Two Chairs - 14 x 16.5 x 22.5 in. (T3071P)
- FLASH FURNITURE Rectangle Table Set, 24 X 48 X 23.75, Plastic, Steel Top, Red (YU-YCX-0013-2-RECT-TBL-RED-E-GG)
- FLASH FURNITURE Rectangle 23.625 X 47.25 X 23.5, Plastic, Steel Top, Brown (YU-YCY-060-RECT-TBL-NAT-GG)
- FLASH FURNITURE Square Folding Table, 24" X 24" X 20.25", Vinyl Top, Blue (JB-10-CARD-GG)
- International Concepts Activity & Classroom Tables