Shop All Activity & Classroom Tables
International Concepts
24 X 33.1 X 22.2
Mfr # JT08-2532L
Zoro # G7885078
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24
- Length 33.1
- Height 22.2
- Overall Height 33.1
- Overall Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # JT08-2532L
- Zoro # G7885078
- UPC # 727506000364
- Country of Origin Viet Nam
- Category Activity & Classroom Tables
Dimensions
Width | 24 |
Length | 33.1 |
Height | 22.2 |
Overall Height | 33.1 |
Overall Length | 24 |
Overall Width | 22.2 |
Details
Material | Hardwood |
Color | White |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 24"W x 33.1"D x 22.2"H
- •Made from solid wood with a butcher block surface
- •Lift top table top, each side of table, size:14.6"x24.0",With safety hinge
- •Storage underneath top
- •Storage space:20.9"x29.9"x3.2"deep
- •Storage space will hold up to 50lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Slate GrayChair, 26"L31"H, Fixed, ModernSeries (B9540DW-SG)
- BARNWOODUSA Rustic Signature Reclaimed 16x20 Picture Frame (Nat. Weathered Gray) (672713210900)
- FLASH FURNITURE King Tufted Metal Headboard in Dark Gray Fabric (HG-HB1725-K-DG-GG)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J572)
- INTERNATIONAL CONCEPTS 24 X 33.1 X 22.2 (JT15-2532)
- INTERNATIONAL CONCEPTS 29 X 19 X 23 (TC-929)
- INTERNATIONAL CONCEPTS 32 X 32 X 22.25 (JT-3232)
- FLASH FURNITURE Square Folding Table, 24" X 24" X 20.25", Vinyl Top, Blue (JB-9-KID-GG)
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Green (YU-YCX-002-2-SQR-TBL-GREEN-GG)
- FLASH FURNITURE Trapezoid Activity Table, 22.5 X 45 X 25.5, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A2448-TRAP-GY-H-P-CAS-GG)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3060-TRAP-GY-T-P-GG)
- International Concepts Office & School Tables