Shop All End Tables
International Concepts
24 W, 25 H, Antique rubbed ocean blue
Mfr # OT32-8E
Zoro # G101848676
product price: $343.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$343.99
Free 30-Day Returns
Key Features
- Width 24
- Height 25
- Tabletop Color Antique rubbed ocean blue
- Finish Antique rubbed ocean blue
- Includes 1 End table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # OT32-8E
- Zoro # G101848676
- UPC # 727506707232
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 24 |
Height | 25 |
Depth | 24 |
Details
Tabletop Color | Antique rubbed ocean blue |
Finish | Antique rubbed ocean blue |
Includes | 1 End table |
Material | Wood |
Assembly Required | Yes |
Color | Antique rubbed ocean blue |
Weight | 50.5 |
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Made of solid hardwood
- •Table dimensions: 24 in. W x 24 in. D x 25 in. H
- •Includes 1 shelf and 1 drawer
- •Shelf dimensions: 21.9 in. W x 21.9 in. D
- •Inside dimensions of drawers: 12.8 in. W x 15 in. D x 2 in. H
- •Distance from lower shelf to floor: 6.7 in.
- •Distance from lower shelf to bottom of apron: 12.8 in.
- •Finish: antique rubbed ocean blue
- •Weight capacity: 50 pounds top/50 pounds shelf
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heavy-Duty 42" Mirror and Picture Hanger w/ Security Lock- Aluminum (HM-42D-SL)
- ALATERRE FURNITURE MOD 60"W 6-Drawer Double Dresser (AJMD0320WH)
- TECHNI MOBILI Techni Mobili RTA-B003-GPH06 Rolling Adjustable Laptop Cart; Graphite - 30-35 x 29.5 x 17.5 in. (RTA-B003-GPH06)
- PET ADOBE Pet Adobe Waterproof Pet Blanket, Washable, Bed and Furniture Protector, 50-inch x 60 inch, Gray (192262ANN)
- INTERNATIONAL CONCEPTS 60 W, 16 L, 34.5 H (OT581-70SL)
- INTERNATIONAL CONCEPTS 24 W, 18 L, 24 H (OT-17E)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 18 H (OT581-70SC)
- INTERNATIONAL CONCEPTS 72 W, 16 L, 30 H (OT-9S-72)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 24 H, Snow White (OT08-3071X)
- INTERNATIONAL CONCEPTS 16 W, 16 L, 26 H (OT581-70A)
- SAFAVIEH Dovie Side Table, Gold Leaf (FOX2597A)
- International Concepts End Tables