Shop All End Tables
International Concepts
24 W, 24 L, 25 H
Mfr # OT-8E
Zoro # G7884798
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24
- Length 24
- Height 25
- Weight 45.1
- Color Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # OT-8E
- Zoro # G7884798
- UPC # 727506970384
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 24 |
Length | 24 |
Height | 25 |
Overall Length | 24 |
Overall Height | 24 |
Overall Width | 25 |
Details
Weight | 45.1 |
Color | Unfinished |
Material | Hardwood |
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Dimensions: 24"W x 24"D x 25"H
- •Made from solid hardwood Includes a butcher block surface
- •Ready to assemble
- •Includes 1 shelf and 1 drawer
- •Inside dimension of drawer: 12.8"W X 15"D X 2" H
- •Distance from lower shelf to floor: 6.7"
- •Dimensions of shelf: 21.9 x 21.9"
- •Distance from lower shelf to bottom of apron: 12.8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Kobe Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TKB48RNDAG)
- TRUE Cap Tube (851134)
- KENNEY MFG Lightweight PEVA Shower Curtain Liner, 70" W x 72" H, Clear (KN61433V1)
- COMMERCIAL CARE Touchless Soap Dispenser (CCSA01W)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 24 H, Hickory/Washed Coal (OT45-15E2)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 30 H (3070)
- INTERNATIONAL CONCEPTS 70 W, 17 L, 30 H (OT-17S)
- INTERNATIONAL CONCEPTS 72 W, 16 L, 30 H (OT-9S-72)
- INTERNATIONAL CONCEPTS 46 W, 24 L, 18 H (OT-70C)
- INTERNATIONAL CONCEPTS 21 W, 21 L, 30 H (OT-91)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Contemporary, Modern (I 3386)
- International Concepts End Tables