Shop All End Tables
International Concepts
24 W, 24 L, 24 H, Wood Top, White
Mfr # OT08-46ER
Zoro # G501974210
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24
- Length 24
- Height 24
- Tabletop Material Wood
- Leg Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Concepts
- MFR # OT08-46ER
- Zoro # G501974210
- UPC # 727506006861
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 24 |
Length | 24 |
Height | 24 |
Details
Tabletop Material | Wood |
Tabletop Color | White |
Leg Color | White |
Finish | White |
Assembled/Unassembled | Unassembled |
Includes | 1 End Table |
Weight | 35.5 |
Weight Capacity | 50 Pounds |
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Made of solid harwood
- •Butcher block surface design
- •Table dimensions: 24 in. W x 24 in. D x 24 in. H
- •Finish: White
- •Ready to assemble
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Shower Curtain System, 40 in.W x 78 in.H (CCUR4078)
- ZORO SELECT Mini Blinds, 60" Lx 71" W, White, Faux Wood (493P44)
- DEKORRA Artificial Rock - Fieldstone Gray - Model 110 (110-FS)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK25 (CTB 22W)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 36 H (3069)
- INTERNATIONAL CONCEPTS 21 W, 21 L, 30 H (OT-91)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 18 H (OT581-70SC)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 24 H, Unfinished (OT-15E2)
- INTERNATIONAL CONCEPTS 72 W, 16 L, 30 H (OT-9S-72)
- INTERNATIONAL CONCEPTS 48 W, 17 L, 30 H (OT-8S)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (650360HGL)
- International Concepts End Tables