Shop All End Tables
International Concepts
24 W, 18 L, 24 H
Mfr # OT-17E
Zoro # G7873114
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24
- Length 18
- Height 24
- Weight 46.2
- Color Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # OT-17E
- Zoro # G7873114
- UPC # 727506700905
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 24 |
Length | 18 |
Height | 24 |
Overall Width | 24 |
Overall Height | 18 |
Overall Length | 24 |
Details
Weight | 46.2 |
Color | Unfinished |
Material | Hardwood |
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Dimensions: 24"W x 18"D x 24"H
- •Made from solid hardwood Includes a butcher block surface
- •Ready to assemble
- •Includes 1 shelf
- •Size of shelf: 19"W X 16"D
- •Distance from apron to top of shelf:13 "
- •Distance from floor to bottom of shelf: 2.68"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANDLELITE Candle Lite 260473 14 oz Tiare Amber Wood Wick Candle (260473)
- BOSS 29" Chrome/Black Stool (B229-BK)
- LOGO BRANDS Miami Heat Printed Sherpa Blanket (715-24P)
- ZORO SELECT Fabric Drafting Chair, 30 1/2-, No Arm, Black (453A09)
- INTERNATIONAL CONCEPTS 24 W, 24 L, 24 H, Wood Top, White (OT08-46ER)
- INTERNATIONAL CONCEPTS 48 W, 16 L, 30 H (OT581-70S)
- INTERNATIONAL CONCEPTS 21 W, 21 L, 30 H (OT-91)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 30 H (3070)
- INTERNATIONAL CONCEPTS 48 W, 24 L, 19 H (OT-8C)
- INTERNATIONAL CONCEPTS 30 W, 12 L, 29 H (OT-3012)
- INTERNATIONAL CONCEPTS 36 W, 18 L, 18 H (OT-44)
- International Concepts End Tables