Shop All End Tables
International Concepts
24 W, 14 L, 24 H, Unfinished
Mfr # OT-15E2
Zoro # G7872012
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24
- Length 14
- Height 24
- Tabletop Color Unfinished
- Overall Height 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Concepts
- MFR # OT-15E2
- Zoro # G7872012
- UPC # 727506690411
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 24 |
Length | 14 |
Height | 24 |
Overall Height | 14 |
Overall Width | 24 |
Overall Length | 24 |
Details
Tabletop Color | Unfinished |
Weight | 37 |
Color | Unfinished |
Material | Hardwood |
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Made from solid hardwood
- •Size of shelf: 20.6"W X 10.6"D
- •Height from floor to bottom of shelf: 3.9"
- •Height from top of shelf to bottom of apron: 12.2"
- •Ready to assemble
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J566)
- JECO Jeco GCOL14 Oversized Olefin Zero Gravity Chair with Sunshade & Drink Tray; Terra Cotta (GCOL14)
- UMBRA Twilight Linen Blackout Curtains 52 in W X 84 in L (1017282-354)
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-SV-DKGY-GG)
- INTERNATIONAL CONCEPTS 48 W, 17 L, 30 H (OT-8S)
- INTERNATIONAL CONCEPTS 70 W, 17 L, 30 H (OT-17S)
- INTERNATIONAL CONCEPTS 46 W, 24 L, 18 H (OT-70C)
- INTERNATIONAL CONCEPTS 15 W, 15 L, 24 H (3073)
- INTERNATIONAL CONCEPTS 60 W, 16 L, 34.5 H (OT581-70SL)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 18 H (OT581-70SC)
- MONARCH SPECIALTIES Accent Table - Brown Reclaimed Wood-Look / Black Metal (I 3403)
- International Concepts End Tables