24" Double "X" Back CounterHeight Stool, Smoked Blue
Mfr # S86-202
Zoro # G7880220
Key Features
- Width 17.9
- Overall Width 41.3
- Weight 25
- Overall Length 17.9
- Overall Height 19.3
Product Information
- Brand International Concepts
- MFR # S86-202
- Zoro # G7880220
- UPC # 727506696451
- Country of Origin Viet Nam
- Category Counter Height Stools
Dimensions
Width | 17.9 |
Overall Width | 41.3 |
Overall Length | 17.9 |
Overall Height | 19.3 |
Height | 41.3 |
Length | 19.3 |
Size | 24 Inches |
Details
Weight | 25 |
Material | Hardwood |
Color | Smoked Blue |
Seat Color | Smoked Blue |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Stool dimensions: 17.9"W x 15.4"D x 24"H
- •Made from solid wood
- •24" counter height stool
- •Easy assembly
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Warm Blue (1300)
- VOLLRATH Kool Touch Knob (22470-1)
- BOSS Fabric Executive Chair, 23-, Fixed, Black (B905-BK)
- SAFCO Wood/Corrugated Literature Organizer, 12 (9401MO)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Black/Cherry (S57-102)
- INTERNATIONAL CONCEPTS Madrid Counter Height Stool, 24" Seat Height, Rich Mocha (S15-402)
- INTERNATIONAL CONCEPTS Tuscany Counter Height Stool, 24" Seat Height, Unfinished (S-292)
- INTERNATIONAL CONCEPTS Mission Counter Height Stool, 24" Seat Height, Unfinished (265-24)
- INTERNATIONAL CONCEPTS Ava Solid Wood Counter Height Bar Stool - 24" Seat Height - Coal (S75-132)
- INTERNATIONAL CONCEPTS X-Back Counter Height Stool, 24" Seat Height, Black (S46-6132)
- LUMISOURCE Daniella Fixed-Height Counter Stool - Set of 2 PR (B24-DNLA2 AUPUGY2)
- International Concepts Counter Height Stools