Shop All Activity & Classroom Tables
International Concepts
22 X 12 X 12
Mfr # TC08-922
Zoro # G7880543
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 22
- Length 12
- Height 12
- Overall Height 12
- Material Hardwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # TC08-922
- Zoro # G7880543
- UPC # 727506673612
- Country of Origin Viet Nam
- Category Activity & Classroom Tables
Dimensions
Width | 22 |
Length | 12 |
Height | 12 |
Overall Height | 12 |
Overall Width | 12 |
Overall Length | 22 |
Details
Material | Hardwood |
Weight | 16 |
Color | White |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 22"W x 12"D x 12"H
- •Inside dimensions: 20.7"W x 10.6"H x 10.4"D
- •One safety hinge for the lid
- •Meets all current CPSIA requirements for toy boxes
- •Ready to assemble
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Yucel Basoglu 'Covered Light' Canvas Art, 24x24 (1X07096-C2424GG)
- PROVON FMX12 Foam Soap Dispenser, Gray (GOJ516006)
- TRADEMARK FINE ART Ryan Fowler 'Buffalo Ii' Canvas Art, 14x14 (WAP06273-C1414GG)
- GIFTMARK Giftmark 1410W Child's Spindle Rocking Chair White (1410W)
- INTERNATIONAL CONCEPTS 29 X 19 X 23 (TC-929)
- INTERNATIONAL CONCEPTS 32 X 32 X 22.25 (JT-3232)
- INTERNATIONAL CONCEPTS 24 X 33.1 X 22.2 (JT15-2532)
- FLASH FURNITURE Rectangle 26 X 60 X 30.25, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3060-CON-GY-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 24 X 60 X 30.25, Chrome, Laminate, Particleboard, Steel Top, Yellow (XU-A2460-REC-YEL-H-A-GG)
- CROSLEY FURNITURE Crosley Furniture CF1112-MA Soho Turntable Stand; Mahogany (CF1112-MA)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Red (XU-A3072-REC-RED-H-P-GG)
- International Concepts Activity & Classroom Tables