Shop All End Tables
International Concepts
22 W, 22 L, 25 H
Mfr # OT08-70E
Zoro # G7872548
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 22
- Length 22
- Height 25
- Material Hardwood
- Overall Width 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Concepts
- MFR # OT08-70E
- Zoro # G7872548
- UPC # 727506720040
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 22 |
Length | 22 |
Height | 25 |
Overall Width | 25 |
Overall Length | 22 |
Overall Height | 22 |
Details
Material | Hardwood |
Color | White |
Weight | 35.27 |
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Dimensions: 22"W x 22"D x 25"H
- •Made from solid hardwood Includes a butcher block surface
- •Ready to assemble
- •Includes 1 shelf
- •Size of shelf: 17.9" X 16.7"
- •Distance from apron to top of shelf: 17.9"
- •Distance from floor to bottom of shelf: 3.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Latch Body Without Cylinder Lock (10058L05021)
- GLOBAL EQUIPMENT Computer CPU Side Cabinet with Front/Rear Doors and 2 Exhaust Fans, Beige (249309JBG)
- ZORO SELECT 14-1/2" Analog Wall Clock, Black (67800603)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.78.65)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 24 H, Snow White (OT08-3071X)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 18 H (OT581-70SC)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 30 H (3070)
- INTERNATIONAL CONCEPTS 16 W, 14 L, 20 H (OT-41)
- INTERNATIONAL CONCEPTS 48 W, 16 L, 30 H (OT581-70S)
- INTERNATIONAL CONCEPTS 70 W, 17 L, 30 H (OT-17S)
- MONARCH SPECIALTIES Accent Table - Espresso Marble / Bronze Metal (I 3044)
- International Concepts End Tables