Shop All End Tables
International Concepts
22 W, 14 L, 25 H
Mfr # OT-2214
Zoro # G7872003
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 22
- Length 14
- Height 25
- Overall Length 22
- Overall Width 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # OT-2214
- Zoro # G7872003
- UPC # 727506921737
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 22 |
Length | 14 |
Height | 25 |
Overall Length | 22 |
Overall Width | 25 |
Overall Height | 14 |
Details
Material | Hardwood |
Color | Unfinished |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 22"W x 14"D x 25"H
- •Made from solid hardwood with a butcher block surface
- •Ready to assemble
- •Size of lower shelf: 19.68"w 11.65"d
- •Distance from floor to bottom of lower shelf: 3.93"
- •Distance from top of lower shelf to bottom of apron: 16.73"
- •Inside drawer dimensions: 2.55"w x 19.09"d x 2.16"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Gray Seat/Black Frame (MI1522-GRY)
- FLASH FURNITURE Black Stack Chair-Black Frame (5-RUT-188-BK-GG)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Blue) (474173ITH)
- BOSS Black Guest Chair, 18 1/2" W 18" L 32 1/2" H, No Arms, Vinyl Seat (B1400-BK-2)
- INTERNATIONAL CONCEPTS 46 W, 24 L, 18 H (OT-70C)
- INTERNATIONAL CONCEPTS 48 W, 17 L, 30 H (OT-8S)
- INTERNATIONAL CONCEPTS 21 W, 21 L, 30 H (OT-91)
- INTERNATIONAL CONCEPTS 60 W, 16 L, 30 H (OT-696789)
- INTERNATIONAL CONCEPTS 16 W, 16 L, 26 H (OT581-70A)
- INTERNATIONAL CONCEPTS 24 W, 24 L, 24 H, Wood Top, White (OT08-46ER)
- FLASH FURNITURE Round Glass End Table with Matte Black Frame (NAN-JH-1786ET-BK-GG)
- International Concepts End Tables