Shop All End Tables
International Concepts
21 W, 21 L, 30 H
Mfr # OT-91
Zoro # G7885364
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 21
- Length 21
- Height 30
- Overall Height 21
- Material Hardwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # OT-91
- Zoro # G7885364
- UPC # 727506005864
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 21 |
Length | 21 |
Height | 30 |
Overall Height | 21 |
Overall Length | 21 |
Overall Width | 30 |
Details
Material | Hardwood |
Color | Unfinished |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 21"W x 21"D x 30"H
- •Made from solid hardwood with a butcher block surface
- •Ready to assemble
- •Size of lower shelf: 18.62"w 18.62"d
- •Distance from floor to bottom of lower shelf: 3.93"
- •Distance from top of lower shelf to bottom of drawer: 19.17"
- •Inside drawer dimensions: 12.57"w x 14.10"d x 4.52"h
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Kidney Table, Kidney Shp, Red, 48x72", 48" X 72" X 25.125", Laminate Top, Red (XU-A4872-KIDNY-RED-T-P-GG)
- CARPETS FOR KIDS 6 x 9 ft. Rectangle Stones Seating Rug (60416)
- BESTAR Norma Desk Shell, Black & Bark Gray (181400-000018)
- FLASH FURNITURE Stack Chair, Plastic, Black, 31.75" H (RUT-438-BK-GG)
- INTERNATIONAL CONCEPTS 48 W, 17 L, 30 H (OT-8S)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 24 H, Hickory/Washed Coal (OT45-15E2)
- INTERNATIONAL CONCEPTS 48 W, 16 L, 30 H (OT581-70S)
- INTERNATIONAL CONCEPTS 46 W, 24 L, 18 H (OT-70C)
- INTERNATIONAL CONCEPTS 36 W, 18 L, 18 H (OT-44)
- INTERNATIONAL CONCEPTS 24 W, 18 L, 24 H (OT-17E)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Contemporary, Modern (I 3478)
- International Concepts End Tables