20.6 W, 36 L, 29 H
Mfr # K02-2236D-C2
Zoro # G7869623
Key Features
- Width 20.6
- Length 36
- Height 29
- Overall Length 20.6
- Color White / Natural
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K02-2236D-C2
- Zoro # G7869623
- UPC # 727506544707
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 20.6 |
Length | 36 |
Height | 29 |
Overall Length | 20.6 |
Overall Height | 36 |
Overall Width | 29 |
Details
Color | White / Natural |
Material | Hardwood |
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table set from International Concepts Furniture. This table set is part of a high-quality collection
of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Customize your perfect dining experience with this versatile dropleaf dining table set from International Concepts!
- •Table dimensions: 36"W x 22"D x 29"H
- •Chair dimensions: 18.1"W 19.3"D x 35.2"H
- •3 piece set, consisting of 1 table and 1 pair of chairs
- •Dual drop leaf table
- •9" drop leaf on each side
- •Floor to apron 26.5"
- •Easy assembly
- •Made of solid wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Kee Folding Tables, 42 W, 42 L, 29 H, Wood, Metal Top, Grey (TBF4242GYBK)
- VOLLRATH Caster Plug (21526-1)
- ZORO SELECT Mini Blinds, 60" Lx 46" W, Alabaster, Vinyl (493N97)
- HON 15" W 2 Drawer File Cabinet, Charcoal, Letter (H312.P.S)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 30 H (K46-3030-30S)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 30 H, Wood Top, Distressed Oak (K42-3636-C10-4)
- INTERNATIONAL CONCEPTS 42W, 42L, 36.3H, Black (K46-42DPT-27B-6B)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 30 H (T581-36RP)
- INTERNATIONAL CONCEPTS 44 W, 44 L, 30 H (T79-144R-30)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 28.9 H (K46-36RT-27B)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 30.1 H, Hickory/Washed coal (K45-36RXT-27B)
- International Concepts Dining Room Tables & Sets