Shop All Activity & Classroom Tables
International Concepts
20.47 X 21.85 X 29.5
Mfr # CR-2465
Zoro # G7879450
product price: $98.59
/ea
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 20.47
- Length 21.85
- Height 29.5
- Material Hardwood
- Color Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # CR-2465
- Zoro # G7879450
- UPC # 727506712229
- Country of Origin Viet Nam
- Category Activity & Classroom Tables
Dimensions
Width | 20.47 |
Length | 21.85 |
Height | 29.5 |
Overall Height | 21.85 |
Overall Width | 29.5 |
Overall Length | 20.47 |
Details
Material | Hardwood |
Color | Unfinished |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 20.47"W x 21.85"D x 29.5"H
- •Seat dimensions: 12"H x 15.5"W x 10.75"D
- •Arms are 20"H and 13.5" apart
- •Made from solid hardwood and veneers
- •Ready to assemble
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 2" Satin Brass Metal Sleeve (01SLV2SB1)
- VERSARE Pre-Configured Hush Panel Cubicle (U Shape) 6' x 4' W/ Window Charcoal Gray Fabric (1861207)
- HASTINGS HOME 9 W, 13 L, 3 H (900387ZFT)
- MONARCH SPECIALTIES Accent Table - Espresso Marble / Bronze Metal (I 3044)
- INTERNATIONAL CONCEPTS 29 X 19 X 23 (TC-929)
- INTERNATIONAL CONCEPTS 32 X 32 X 22.25 (JT-3232)
- INTERNATIONAL CONCEPTS 24 X 33.1 X 22.2 (JT15-2532)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 30.125", Laminate Top, Yellow (XU-A3060-REC-YEL-T-A-GG)
- FLASH FURNITURE Round Activity Table, 48 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A48-RND-GY-T-A-GG)
- KEE Square Tables > Height Adjustable > Square Classroom Tables, 30 X 30 X 23-34, Wood|Metal Top (TB3030MHAPBK)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 25.37, Chrome, Laminate, Particleboard, Steel Top, Red (XU-A3060-TRAP-RED-T-P-CAS-GG)
- International Concepts Activity & Classroom Tables