Shop All End Tables
International Concepts
18 W, 24 L, 24 H, Unfinished
Mfr # OT-15E
Zoro # G7869160
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18
- Length 24
- Height 24
- Tabletop Color Unfinished
- Material Hardwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Concepts
- MFR # OT-15E
- Zoro # G7869160
- UPC # 727506690398
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 18 |
Length | 24 |
Height | 24 |
Overall Length | 18 |
Overall Height | 24 |
Overall Width | 24 |
Details
Tabletop Color | Unfinished |
Material | Hardwood |
Color | Unfinished |
Weight | 47 |
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Made from solid hardwood
- •Inside drawer dimensions: 7.5"W x 14.8"D x 2"H
- •Size of shelf: 20.6"W X 14.6"D
- •Height from floor to bottom of shelf: 3.9"
- •Height from top of shelf to bottom of apron: 12.2"
- •Ready to assemble
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Curtain Strip, 84" L, 0.06" Thick (401SC6060084)
- FLASH FURNITURE Black Banquet Chair, 22" L 32-1/2" H, Vinyl Seat, Hercules Series (NG-108-SV-BK-VYL-GG)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 6' L-Build Cloud Gray Fabric (1869908)
- BAXTON STUDIO Hannah Navy Blue Velvet Upholstered Tufted Storage Ottoman Bench (160-9932)
- INTERNATIONAL CONCEPTS 48 W, 17 L, 30 H (OT-8S)
- INTERNATIONAL CONCEPTS 15 W, 15 L, 24 H (3073)
- INTERNATIONAL CONCEPTS 22 W, 22 L, 25 H (OT-70E)
- INTERNATIONAL CONCEPTS 18 W, 18 L, 24 H (OT32-18R-18)
- INTERNATIONAL CONCEPTS 24 W, 25 H, Antique washed heather gray (OT105-8E)
- INTERNATIONAL CONCEPTS 16 W, 16 L, 24 H (OT-18R-16)
- ORE INTERNATIONAL Ore International JW-116A Cherry Nesting Tables (JW-116A)
- International Concepts End Tables