Shop All End Tables
International Concepts
18 W, 18 L, 25.6 H
Mfr # OT-92
Zoro # G7885540
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18
- Length 18
- Height 25.6
- Overall Width 25.6
- Overall Height 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # OT-92
- Zoro # G7885540
- UPC # 727506002238
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 18 |
Length | 18 |
Height | 25.6 |
Overall Width | 25.6 |
Overall Height | 18 |
Overall Length | 18 |
Details
Color | Unfinished |
Material | Hardwood |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 18"W x 18"D x 25.6"H
- •Made from solid hardwood with a butcher block surface
- •Ready to assemble
- •Size of lower shelf: 13.99"w 13.20"d
- •Distance from floor to bottom of lower shelf: 3.15"
- •Distance from top of lower shelf to bottom of drawer: 12.81"
- •Inside drawer dimensions:12.29 "w x11.27"d x 2.76"h
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Sofa, 35" to 64" x 38", Upholstery Color: Black (BT-70597-SOF-GG)
- ICEBERG CHAIR, FOLDING, PLASTIC, CCL (ICE64007)
- FLASH FURNITURE Rectangle Brn Rattan 30X96 Fold Table, 32.5" W, 67.5" L, 28.75" H, Plastic Top, Brown (DAD-YCZ-172-GG)
- MONARCH SPECIALTIES Coffee Table, Accent, Cocktail, Rectangular, Living Room, 48"L, Metal, Laminate, Brown, Black (I 2850)
- INTERNATIONAL CONCEPTS 48 W, 28 L, 20 H, Unfinished (OT-15C)
- INTERNATIONAL CONCEPTS 15 W, 15 L, 24 H (3073)
- INTERNATIONAL CONCEPTS 70 W, 17 L, 30 H (OT-17S)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 24 H, Wood Top, Hickory/Shell (OT79-15E2)
- INTERNATIONAL CONCEPTS 48 W, 24 L, 19 H (OT-8C)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 30 H (3070)
- MONARCH SPECIALTIES 18 W, 24 H, Particle Board, Metal Top, Black (I 2170)
- International Concepts End Tables