Shop All Activity & Classroom Tables
International Concepts
17.25 X 16.5 X 34.5
Mfr # CC-265
Zoro # G7880010
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 17.25
- Length 16.5
- Height 34.5
- Overall Width 34.5
- Material Hardwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # CC-265
- Zoro # G7880010
- UPC # 727506001927
- Country of Origin Viet Nam
- Category Activity & Classroom Tables
Dimensions
Width | 17.25 |
Length | 16.5 |
Height | 34.5 |
Overall Width | 34.5 |
Overall Length | 17.25 |
Overall Height | 16.5 |
Details
Material | Hardwood |
Color | Unfinished |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 17.25"W x 16.5"D x 34.5"H
- •Made from solid wood with a butcher block surface
- •Ready to assemble, side frame construction
- •Distance from seat to top of crossbar:10.8"
- •Distance from floor to underneath of crossbar: 10.6"
- •Designed for children aged 3 years and up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATINOS Celebrations Halloween LED Prelit Burst Halloween Decor (LBST100BORTWA)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Wood Grain (XU-A48-RND-OAK-T-P-GG)
- HASTINGS HOME Freestanding Ladder Bookcase, Gray (187644OIH)
- FLASH FURNITURE Contemporary Chair, Leather, 20" to 22" Height, Fixed Arms, Black (GO-2192-BK-GG)
- INTERNATIONAL CONCEPTS 24 X 33.1 X 22.2 (JT15-2532)
- INTERNATIONAL CONCEPTS 32 X 32 X 22.25 (JT-3232)
- INTERNATIONAL CONCEPTS 29 X 19 X 23 (TC-929)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 30.125", Laminate Top, Grey (XU-A3672-REC-GY-T-A-GG)
- FLASH FURNITURE Square Folding Table, 24" X 24" X 20.25", Vinyl Top, Blue (JB-10-CARD-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Wood Grain (XU-A3072-REC-OAK-H-P-GG)
- FLASH FURNITURE Rectangle Actvt Table, Rect, Red, Lckng Cstrs, 30"x72", 30" X 72" X 30.37", Laminate Top, Red (XU-A3072-REC-RED-T-A-CAS-GG)
- International Concepts Office & School Tables