Shop All End Tables
International Concepts
16 W, 16 L, 26 H
Mfr # OT-70A
Zoro # G7882339
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 16
- Length 16
- Height 26
- Weight 30.86
- Overall Height 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # OT-70A
- Zoro # G7882339
- UPC # 727506693917
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 16 |
Length | 16 |
Height | 26 |
Overall Height | 16 |
Overall Length | 16 |
Overall Width | 26 |
Details
Color | Unfinished |
Weight | 30.86 |
Material | Hardwood |
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Dimensions: 16"W x 16"D x 26"H
- •Made from solid hardwood Includes a butcher block surface
- •Ready to assemble
- •Size of center shelf: 11.5'' X 13.8''
- •Distance from floor to top of base: 3.14''
- •Distance from top of base to bottom of middle shelf: 11.43''
- •Distance from top of middle shelf to apron: 8.0''
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Laminate Table, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-3060-TR18-GG)
- INTERNATIONAL CONCEPTS 16 W, 14 L, 20 H (OT-41)
- TRADEMARK FINE ART Larry Hunter 'Galaxy Coffee Maid Lime' Canvas Art, 14x14 (ALI41880-C1414GG)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1010-GG)
- INTERNATIONAL CONCEPTS 48 W, 16 L, 30 H, Unfinished (OT-15S)
- INTERNATIONAL CONCEPTS 48 W, 17 L, 30 H (OT-8S)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 18 H (OT581-70SC)
- INTERNATIONAL CONCEPTS 18 W, 18 L, 24 H (OT32-18R-18)
- INTERNATIONAL CONCEPTS 42 W, 24 L, 18 H (OT-5C)
- INTERNATIONAL CONCEPTS 21 W, 21 L, 30 H (OT-91)
- MANHATTAN COMFORT Rectangle Celine Side Table Console in Black, 70.86 W, 13.97 L, 22.63 H, Steel / MDF Top, Black (255551)
- International Concepts End Tables