Shop All End Tables
International Concepts
16 W, 14 L, 29 H
Mfr # OT-42
Zoro # G7873990
product price: $65.05
/ea
$65.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 16
- Length 14
- Height 29
- Overall Height 14
- Weight 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # OT-42
- Zoro # G7873990
- UPC # 727506009459
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 16 |
Length | 14 |
Height | 29 |
Overall Height | 14 |
Overall Width | 29 |
Overall Length | 16 |
Details
Weight | 18 |
Color | Unfinished |
Material | Hardwood |
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Dimensions: 16"W x 14"D x 29"H
- •Made from solid hardwood Includes a butcher block surface
- •Ready to assemble
- •Includes 1 shelf
- •Size of shelf: 14.4" X 12.4"
- •Distance from apron to top of shelf: 21.5"
- •Distance from floor to bottom of shelf: 4.1"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14-3/8" Analog Quartz Wall Clock, Black (2CHX8)
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Light Gray, Letter (16700)
- RHYTHM Rhythm CRH209UR06 American Pride Wooden Musical Clock (CRH209UR06)
- HOMELEGANCE Norwich Dining Table (5055-82)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 24 H, Wood Top, Hickory/Shell (OT79-15E2)
- INTERNATIONAL CONCEPTS 70 W, 17 L, 30 H (OT-17S)
- INTERNATIONAL CONCEPTS 15 W, 15 L, 24 H (3073)
- INTERNATIONAL CONCEPTS 72 W, 16 L, 30 H (OT-9S-72)
- INTERNATIONAL CONCEPTS 21 W, 22 L, 25 H (OT-9TE)
- INTERNATIONAL CONCEPTS 22 W, 22 L, 25 H (OT-70E)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Black, Contemporary (I 2439)
- International Concepts End Tables