Shop All End Tables
International Concepts
14.6 W, 11.6 L, 25.6 H
Mfr # OT-94
Zoro # G7885470
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14.6
- Length 11.6
- Height 25.6
- Overall Height 11.6
- Color Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # OT-94
- Zoro # G7885470
- UPC # 727506514670
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 14.6 |
Length | 11.6 |
Height | 25.6 |
Overall Height | 11.6 |
Overall Length | 14.6 |
Overall Width | 25.6 |
Details
Color | Unfinished |
Material | Hardwood |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 14.6"W x 11.6"D x 25.6"H
- •Made from solid hardwood with a butcher block surface
- •Distance from top of lower shelf to bottom of apron: 21.84"
- •Distance from floor to bottom of lower shelf: 3.14"
- •Ready to assemble
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Task Stool, Mesh Back, Synchro, 29-3/4"x29"x53", Black (HONSVSM1ALC10T)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table , Charcoal - 30" x 72", 30" W, 29" H (65527)
- VOLLRATH Power Switch SPST, 125V (2515840-1)
- INFINITY INSTRUMENTS 13" In/Outdoor Faux Slate Wall Clock with Thermometer, Silent Movement (15590ST-4339)
- INTERNATIONAL CONCEPTS 42 W, 24 L, 18 H (OT-5C)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 36 H (3069)
- INTERNATIONAL CONCEPTS 24 W, 24 L, 24 H, Wood Top, White (OT08-46ER)
- INTERNATIONAL CONCEPTS 18 W, 18 L, 25.6 H (OT-92)
- INTERNATIONAL CONCEPTS 15 W, 15 L, 24 H (3073)
- INTERNATIONAL CONCEPTS 16 W, 14 L, 20 H (OT-41)
- MONARCH SPECIALTIES 11.5 W, 32 H, Particle Board, Hollow-Core, Laminate, Mdf Top, Black (I 2414)
- International Concepts End Tables